Screws Electrical Enclosure, 40 mm H, 65 mm D, 65 mm W, 12, 13, 4, 4X, 6, 6P, Polycarbonate
Mfr # 1555B2GY
Zoro # G016282404
product price:Â $11.59
/eaKey Features
Nominal Width
65 mm
IP Rating
IP68
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Color
Gray
Metallic / Non-Metallic
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1555B2GY
Zoro #
G016282404
UPC #
623980842646
Country of Origin
Canada
Dimensions
Nominal Width
65 mm
Overall Height
40.5 mm
Nominal Depth
65 mm
Nominal Height
40 mm
Overall Width
65 mm
Overall Depth
65 mm
Details
IP Rating
IP68
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Color
Gray
Metallic / Non-Metallic
Non-Metallic
Cover Style
Smoked
Includes
M4 Stainless Steel Machine Screws
Closure Method
Screws
Item
Electrical Enclosure
Enclosure Material
Polycarbonate
Standards
cUL and UL 508A, cULus, RoHS, UL File #E65324
Cover Closure Type
Screw On
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Silicone
Product Type
Enclosure
Compatible Panel Model Number
1554BPL
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.