
Screws Electrical Enclosures, 3.15 in H, 2.36 in D, 7.87 in W
Mfr # R100-084-035
Zoro # G310890398
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.87 in
Nominal Height
3.15 in
Nominal Depth
2.36 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R100-084-035
Zoro #
G310890398
UPC #
62398099604
Country of Origin
Germany
Dimensions
Nominal Width
7.87 in
Nominal Height
3.15 in
Nominal Depth
2.36 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Light Gray
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
Aluminum
IP Rating
IP66
Solid / Clear Cover
Solid
Key Features
Enclosure Material
Aluminum
Cover Style
Solid
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.