Screws Electrical Enclosures, 3.27 in H, 2.36 in D, 3.19 in W, 1, 4, 4X, 12 & 13, ABS

  • Mfr # R220-080-000

  • Zoro # G210890184


product price:  $35.95
/ea

Key Features

Nominal Width
3.19 in
Nominal Height
3.27 in
Nominal Depth
2.36 in
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R220-080-000
Zoro #
G210890184
UPC #
62398080997
Country of Origin
Germany

Dimensions

Nominal Width
3.19 in
Nominal Height
3.27 in
Nominal Depth
2.36 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
ABS
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Light Gray RAL 7035
Cover Style
Solid
IP Rating
IP66
Standards
NEMA Type 4, 4X, 12 and 13; IP66; UL94 HB Flammability Rating
Application
ABS plastic enclosures are designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures where metallic enclosures are not suitable; Modern design with slanted top edges; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion.
Flame Rating
UL94 HB

Description

enclosure - watertight ABS plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.