
Screws Electrical Enclosures, 4.92 in H, 2.32 in D, 3.31 in W
Mfr # R196-082-000
Zoro # G610889856
product price: $69.95
/eaKey Features
Nominal Width
3.31 in
Nominal Height
4.92 in
Nominal Depth
2.32 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R196-082-000
Zoro #
G610889856
UPC #
62398040068
Country of Origin
Germany
Dimensions
Nominal Width
3.31 in
Nominal Height
4.92 in
Nominal Depth
2.32 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Textured Polyester Powder
Mounting
Wall
Material of Enclosure
Aluminum
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
Enclosure Cover Type
Clip On
Solid / Clear Cover
Solid
IP Rating
IP66
Key Features
Cover Closure Type
Clip On
Enclosure Material
Aluminum
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13
Cover Style
Solid
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.