
Screws with Padlock Hasp Electrical Enclosures, 15 in H, 4 in D, 10 in W, 1, Steel
Mfr # CSB100
Zoro # G010889326
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
15 in
Nominal Depth
4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSB100
Zoro #
G010889326
UPC #
62398077945
Country of Origin
Canada
Dimensions
Nominal Width
10 in
Nominal Height
15 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Screws with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
CSA Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
Application
The splitter boxes are designed for indoor distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Description
Empty Splitter Box - 15 x 10 x 4 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.