Slotted 1/4 Turn Latch Electrical Enclosures, 16 in H, 10 in D, 20 in W

  • Mfr # EN4SD162010LG

  • Zoro # G010892807


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
16 in
Nominal Depth
10 in
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN4SD162010LG
Zoro #
G010892807
UPC #
62398006909
Country of Origin
Canada

Dimensions

Nominal Width
20 in
Nominal Height
16 in
Nominal Depth
10 in

Details

Item
Electrical Enclosures
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Enclosure NEMA Rating
NEMA 4
Standards
UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Material of Enclosure
Steel
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package.
Enclosure Material
Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.