
Slotted 1/4 Turn Latch Electrical Enclosures, 24 in H, 16 in D, 20 in W
Mfr # EN4SD242016LG
Zoro # G110893049
product price:Â $489.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
16 in
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4SD242016LG
Zoro #
G110893049
UPC #
62398006933
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Standards
Enclosure NEMA Rating
NEMA 4
Solid / Clear Cover
Solid
Material of Enclosure
Steel
Enclosure Cover Type
Hinged
Application
Cover Style
Solid
Enclosure Material
Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.