
Slotted 1/4 Turn Latch Electrical Enclosures, 36 in H, 6 in D, 24 in W
Mfr # EN4SD36246LG
Zoro # G010888695
product price:Â $529.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
6 in
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN4SD36246LG
Zoro #
G010888695
UPC #
62398006964
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Standards
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Application
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.