Zoro Homepage

Spray Can, Gray, 8 in H

  • Mfr # 1413LRS

  • Zoro # G916042368


product price: $25.39
/ea

Key Features

Features
Fast-Drying, Indoor/Outdoor, Premium High-End Finish
Compatible with Series
GY1, GY2
Accessory Type
Spray Paint
Finish
Gray
Application
For Dealing with Minor Paint Chips or Blemishes Sometimes Caused by Shipping or While Installing Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413LRS
Zoro #
G916042368
UPC #
623980777009
Country of Origin
Canada

Dimensions

Overall Length
2.75 in
Overall Width
2.75 in
Overall Height
8 in

Details

Features
Fast-Drying, Indoor/Outdoor, Premium High-End Finish
Compatible with Series
GY1, GY2
Accessory Type
Spray Paint
Finish
Gray
Application
For Dealing with Minor Paint Chips or Blemishes Sometimes Caused by Shipping or While Installing Equipment
Color
Gray
Item
Spray Can
Material
Paint: Enamel

Description

Spray 12 oz. Can ASA 61 Grey, Recoatable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.