Straight Section w/o KO, 12 x 12 x 120, Steel/Gray

  • Mfr # CWST12120NK

  • Zoro # G010890810


product price:  $585.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Length
12
Width
12
Material
Steel
Includes
One Joiner Kit
Depth
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWST12120NK
Zoro #
G010890810
UPC #
62398001671
Country of Origin
Canada

Dimensions

Length
12
Width
12
Depth
120
Size
12 in x 12 in x 120 in (H x W x D)

Details

Item
Accessories
Material
Steel
Includes
One Joiner Kit
Color
Gray
Additional Description
Straight Section w/o KO - 12 x 12 x 120 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.