Zoro Homepage

Straight Section w/o KO, 8 x 8 x 72, Galv

  • Mfr # CWSC872GNK

  • Zoro # G510890945


product price: $203.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
8
Width
8
Material
Galvanized Steel
Depth
72
Additional Description
SC WW NO KO 8X8X72-GALV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWSC872GNK
Zoro #
G510890945
UPC #
62398092443
Country of Origin
Canada

Dimensions

Length
8
Width
8
Depth
72
Size
8 in x 8 in x 72 in (H x W x D)

Details

Item
Accessories
Material
Galvanized Steel
Additional Description
SC WW NO KO 8X8X72-GALV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.