
Swing Frame, 60-1/2 in. H x 25.82 in. W x 6.14 in. L, Steel
Mfr # 1418SFX
Zoro # G910888979
product price:Â $919.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
For Use With
1418FS and HN4FS Series Enclosures
Dimension
60-1/2 in. H x 25.82 in. W x 6.14 in. L
Height
60-1/2 in
Width
25.82 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418SFX
Zoro #
G910888979
UPC #
62398080142
Country of Origin
Canada
Dimensions
Dimension
60-1/2 in. H x 25.82 in. W x 6.14 in. L
Height
60-1/2 in
Width
25.82 in
Length
6.14 in
Details
Item
Swing Frame
For Use With
1418FS and HN4FS Series Enclosures
Material
Steel
Color
Black
Additional Description
Swing Frame for 19" Mounting, Fits Encl 72 x 30 - Steel/Blk
Features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.