Zoro Homepage

Swing Panel, 13-3/4 in. H x 13.79 in. W, Steel

  • Mfr # ESP1616

  • Zoro # G210893604


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Dimension
13-3/4 in. H x 13.79 in. W
Height
13-3/4 in
Width
13.79 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP1616
Zoro #
G210893604
UPC #
62398044619
Country of Origin
Canada

Dimensions

Dimension
13-3/4 in. H x 13.79 in. W
Height
13-3/4 in
Width
13.79 in

Details

Item
Swing Panel
Material
Steel
Color
White
Additional Description
Swing panel for 16 x 16 encl. - Steel/Wht
Features
Hinged panel allows access to internally mounted equipment; Can be hinged from either side; 12 gauge steel construction; Slotted quarter turn latches provide closure; Adding optional locking quarter turn latches (Part Number EQTRL) convert this to a dead front panel; Complete with 4 depth adjustment brackets; Hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in white; (Note: Not compatible with DSTOPK door stop kit.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.