Zoro Homepage

Voltage Transformer, 12.5VA, 25V, 115V AC

  • Mfr # 166G25

  • Zoro # G410018838


product price: $48.89
/ea

Key Features

Input Voltage - Transformer
115V AC
Output Voltage
25V
Power Rating
12.5VA
Overall Height
1.69 in
Overall Width
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166G25
Zoro #
G410018838
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
1.69 in
Overall Width
2.81 in
Overall Depth
1.63 in

Details

Item
Voltage Transformer
Input Voltage - Transformer
115V AC
Output Voltage
25V
Power Rating
12.5VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.