Zoro Homepage

Voltage Transformer, 150VA, 120/240V, 347V

  • Mfr # EH5BP

  • Zoro # G910935215


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
347V
Output Voltage
120/240V
Power Rating
150VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH5BP
Zoro #
G910935215
UPC #
-
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
347V
Output Voltage
120/240V
Power Rating
150VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.