Zoro Homepage

Voltage Transformer, 20VA, 20V, 115V AC

  • Mfr # 226T

  • Zoro # G910145157


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115V AC
Output Voltage
20V
Power Rating
20VA
Temperature Rise
35°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226T
Zoro #
G910145157
UPC #
-
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
115V AC
Output Voltage
20V
Power Rating
20VA
Temperature Rise
35°C

Description

HAMMOND 226T 20V 20VA 115V-AC VOLTAGE TRANSFORMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.