This item is Discontinued.

Hampton 02-3463-267 Lag Screw Eye Bolt 0.375 x 8 in., 10PK 51605

02-3463-267 Lag Screw Eye Bolt 0.375 x 8 in., 10PK (Discontinued)

  • Mfr # 51605
  • Zoro # G515756840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51605
Zoro #
G515756840
UPC #
039208212441
Country of Origin
China

Description

HB Ives lag thread eyebolt Wire dia.: 0.362 8in overall Thread dia.: 7/16in Thread length: 2in Eye I. D.: 1-1/8in Load limit 325 lbs. Zinc plated steel National cross reference # 220-715 Bulk Features -Lag Screw Eye Bolt Specifications - Dimension: 2.2in H x 3.9in W x 8.3in L - Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.