Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hampton 023483838 S Peg Medium Wire Hook 0.327 x 3.25 in., 20PK 5209879

023483838 S Peg Medium Wire Hook 0.327 x 3.25 in., 20PK (Discontinued)

  • Mfr # 5209879
  • Zoro # G916338270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5209879
Zoro #
G916338270
UPC #
-
Country of Origin
China

Description

Hamption ives S hook .329in wire dia. 3-1/4in overall/length Hook I. D.: 1in Hoop opening: 5/8in Hook length: 1-1/2in Load limit 240 lbs. Zinc plated steel UPC coded Box of 20 Features S Peg Medium Wire Hook Specifications Dimension: 1.8in H x 3.5in W x 6.8in L Weight: 3.4 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.