Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hampton Bay Leroy 42 in. LED Matte Black Ceiling Fan with Light 37811

Leroy 42 in. LED Matte Black Ceiling Fan with Light (Discontinued)

  • Mfr # 37811
  • Zoro # G009992853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37811
Zoro #
G009992853
UPC #
82392378110
Country of Origin
United States

Description

The 42 in. Leroy ceiling fan by Hampton Bay is the perfect solution for small rooms with low ceilings. This hugger style fan delivers quiet performance in a compact package. With 5 reversible blades, matching your existing indoor decor is easy. The fan features a 3-speed reversible motor conveniently controlled with the included pull chains. The light kit features a shatter resistant frosted white plastic shade that mimics frosted glass and uses one 8.5-watt LED bulb included.Matte black finish5 reversible blades in espresso and seasoned wood finishLight kit uses one 8.5-Watt medium base LED bulbFrosted white shatter resistant plastic shadePerfect for rooms with low ceilingsDesigned for use in small rooms less than 10 ft. x 10 ft.Quiet, 3-speed reversible motor for year-round comfortAccuArm blade arms for easy installationApproved for indoor use onlyLifetime motor warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.