Hampton
Eye Bolt Stainless Steel, 5 PK
Mfr # 02-3463-403
Zoro # G606886005
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 5 in
- Eyebolt Type Eye Bolt Lag
- Type Eye Bolt Lag
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62782)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.100.0600)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (1E-B7MACH)
- DELTANA Wood Screw, #9, 1 in, Bronze Steel (SCWS910U10B)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-256)
- HAMPTON 3/8 in. X 6 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-453)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3463-233)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3463-401)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-771)
- HAMPTON 3/16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 60 lb. cap. (02-3468-801)
- KEN FORGING Machinery Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain (M8)
- Hampton Eye Bolts