
Eye Bolt Steel, Zinc Plated
Mfr # 02-3456-232
Zoro # G305312638
product price: $1.15
/eaSold in multiples of 10 for $11.50
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
2 in
Includes Nut
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3456-232
Zoro #
G305312638
UPC #
039208210713
Country of Origin
Thailand
Dimensions
Overall Length
2 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Includes Nut
Yes
Description
Hampton heavy-duty reinforcement braces can be used for patio decks, patio covers, gates, fences, etc. Hampton residential hinges are a great choice for residential, commercial, window, furniture, and a variety of other applications.
- • Durable construction and long-lasting use
- • Made in high-quality material
- • Perfect for light-duty applications
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.