Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hampton Hampton 02-3489-200 Clothesline Bolt Hook  0.312 x 7.25 in. - pack of 5 5336748

Hampton 02-3489-200 Clothesline Bolt Hook 0.312 x 7.25 in. - pack of 5 (Discontinued)

  • Mfr # 5336748
  • Zoro # G004108631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5336748
Zoro #
G004108631
UPC #
39208212892
Country of Origin
China

Details

Item
Clothesline Bolt Hook

Description

HB Ives Clothline hook5/16" wire dia. 6" overall 3-7/8" thread length 1-11/16" hook length 7/8" hook ID 160 lbs. safe working load limit Stainless steel References National No. 221- 713

Features
  • Clothesline Bolt Hook
Specifications
  • Dimension: 2" H x 2" W x 7" L
  • Weight: 1 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.