Shop HAMPTON PRODUCTS KEEPER

06345 8 in. Canopy Bungee Cords With Toggle Balls

  • Mfr # 6345
  • Zoro # G903692668

product price: 
$
37.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6345
Zoro #
G903692668
UPC #
51643063457
Country of Origin
China

Description

  • Bungee cords
  • Ideal for stretching tarps tight on canopy frames
  • All cord is premium grade
  • Made from first quality, long lasting rubber connected to a plastic ball
  • Durable UV resistant outer jacket
  • Black
  • 8"
  • 25 per card
  • Length: 1.25
  • Width: 6
  • Height: 9.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.