Zoro Homepage

Round U-Bolt, 3/8", 2-1/2 in W, 3-5/8 in H, Zinc Plated Steel

  • Mfr # 02-3450-126

  • Zoro # G405311821


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

System of Measurement
Inch
Inside Width/Diameter
2-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3450-126
Zoro #
G405311821
UPC #
39208210362
Country of Origin
Thailand

Dimensions

Thread Size
3/8"
Inside Height
3-5/8 in
Inside Width/Diameter
2-1/2 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

U-Bolts are designed to be installed through pre-d


  • • Perfect for holding objects such as pipe and conduit in place
  • • Zinc Finish
  • • Nuts are included for added convenience and to secure the product in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.