Round U-Bolt, 5/16"-18, 1-3/8 in W, 2-1/2 in H, Zinc Plated Steel, 10 PK
- Mfr # 52263
- Zoro # G402506084
product price:Â
$
20.29
/pk of 10, $2.03/ea
Key Features
System of Measurement
Inch
Inside Width/Diameter
1-3/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52263
- Zoro #
- G402506084
- UPC #
- 738287522631
- Country of Origin
- China
- Item
- Round U-Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Thread Size
- 5/16"-18
- Inside Height
- 2-1/2 in
- Inside Width/Diameter
- 1-3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.