
Round U-Bolt, 5/16", 2-1/2 in W, 3-1/2 in H, Plain Stainless Steel
Mfr # 02-3450-222
Zoro # G605311829
product price: $4.39
/ea
Sold in multiples of 5 for $21.95
Key Features
System of Measurement
Inch
Thread Size
5/16"
Inside Width/Diameter
2-1/2 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-3450-222
Zoro #
G605311829
UPC #
39208210447
Country of Origin
Thailand
Dimensions
Thread Size
5/16"
Inside Height
3-1/2 in
Inside Width/Diameter
2-1/2 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Description
U-bolt is a bolt in the shape of the letter U with screw threads on both ends. U-bolts have primarily been used to support pipework, pipes through which fluids and gasses pass.
- • Perfect for holding objects such as pipe and conduit in place
- • Easy to install
- • Stainless steel material provides added strength and durability, along with highest corrosion resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.