Round U-Bolt, 5/16", 2-1/2 in W, 5-3/16 in H, Plain Stainless Steel

  • Mfr # 02-3451-400

  • Zoro # G605311812


product price: $6.69
/ea
Sold in multiples of 5 for $33.45

Key Features

System of Measurement
Inch
Thread Size
5/16"
Inside Width/Diameter
2-1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-3451-400
Zoro #
G605311812
UPC #
39208210560
Country of Origin
Thailand

Dimensions

Thread Size
5/16"
Inside Height
5-3/16 in
Inside Width/Diameter
2-1/2 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain

Description

U-Bolts are designed to be installed through pre-d


  • • Perfect for holding objects such as pipe and conduit in place
  • • Nuts are included for added convenience and to secure the product in place
  • • Stainless steel material provides added strength and durability, along with highest corrosion resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.