
Round U-Bolt, 5/16", 2.5 in W, 4-1/4 in H, Zinc Plated Steel
Mfr # 02-3451-315
Zoro # G805311841
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
Key Features
System of Measurement
Inch
Inside Width/Diameter
2.5 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02-3451-315
Zoro #
G805311841
UPC #
39208210522
Country of Origin
Thailand
Dimensions
Thread Size
5/16"
Inside Height
4-1/4 in
Inside Width/Diameter
2.5 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
U-bolt is a bolt bent into the shape of the letter “u.” It's a curved bolt that features threads on each end. Because the bolt is curved, it fits nicely around pipes or tubing. That means U-bolts can secure piping or tubes to a support and work as a restraint.
- • Perfect for holding objects such as pipe and conduit in place
- • Nuts are included for added convenience and to secure the product in place
- • Securing anchor points for cables and pipes on boats, cars, trucks and trailers
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.