
Square U-Bolt, 3/8", 3.7 in W, 5 in H, Zinc Plated Steel
Mfr # 02-3453-623
Zoro # G705311842
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
Key Features
System of Measurement
Inch
Thread Size
3/8"
Inside Height
5 in
Inside Width/Diameter
3.7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02-3453-623
Zoro #
G705311842
UPC #
39208210676
Country of Origin
Thailand
Dimensions
Thread Size
3/8"
Inside Height
5 in
Inside Width/Diameter
3.7 in
Details
Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
U-Bolts are designed to be installed through pre-d.
- • Perfect for holding objects such as pipe and conduit in place
- • Made on high quality
- • Nuts are included for added convenience and to secure the product in place
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.