This item is Discontinued.

Hana Wireless Fiberglass Reinforced Polyester Enclosure, NEMA 3R, 3RX HW2-N14-V

Fiberglass Reinforced Polyester Enclosure, NEMA 3R, 3RX (Discontinued)

  • Mfr # HW2-N14-V
  • Zoro # G204011366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW2-N14-V
Zoro #
G204011366
UPC #
747925422844
Country of Origin
China

Dimensions

Height
14 in
Depth
7 in
Nominal Enclosure Width
12 in

Details

Item
Enclosure
Closure Method
Quick Release Latch with Padlock Hasp
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Material of Enclosure
Fiberglass Reinforced Polyester
Enclosure NEMA Rating
NEMA 3R, 3RX

Description

FeaturesMolded Fiberglass Reinforced Polyester (FRP)industrial enclosure.Stainless Steel quick release latches with padlock hasps.Nema Type 3R, 3RX / IP24 rated.Fully gasketed raised lid & integral mounting flange.Includes drilled aluminium mounting plate with AC socket cutouts.SpecificationsEnclosure Material: Fiberglass Reinforced Polyester.Enclosure Color: Machine Tool Gray.Voltage: 120 VAC.Fan Power: 22 Watts.Mounting Plate Material: 0.10 in. Thick Anodized Aluminum.Mounting Plate Dimensions: 12.7 x 10.8 in.Item Weight - 13.3 lbs.Outside Dimensions: 15.5 x 13.5 x 8.7 in.Inside Dimensions: 13.5 x 11.5 x 5.8 in.Flame Rating: UL 94-5V.Cable Feed: 1/2 in. Cable Conduit Connector.Ratings: NEMA Type 3R, 3RX / IP24.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.