This item is Discontinued.

No Product Image Available

Antibacterial Hand Sanitizer Sachet, 0.07 oz, PK50 (Discontinued)

  • Mfr # H17011
  • Zoro # G8285867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H17011
Zoro #
G8285867
UPC #
51497175061
Country of Origin
United States

Dimensions

Size
0.07 oz

Details

Hygiene Form
Gel
Fragrance
Unscented
Color
Clear
Weight
0.5 lbs

Description

Keep a few of the Hand Hero 70% alcohol hand sanitizer packets in your gym bag, brief case, back pack, lunch bag, or purse for hand sanitizer on the go. Anytime. Anywhere. Antibacterial formula was developed to moisturize while it sanitizes.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.