This item is Discontinued.

Hand Sense Protective Hand Cream, Bottle, 35.2 oz. 12352

Protective Hand Cream, Bottle, 35.2 oz. (Discontinued)

  • Mfr # 12352
  • Zoro # G4318949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12352
Zoro #
G4318949
UPC #
-
Country of Origin
Unknown

Dimensions

Size
35.2 oz
Container Size
35.2 oz

Details

Packaging Type
Cartridge
Hygiene Form
Liquid
Requires Dispenser
Yes
Hygiene Properties
None
Fragrance
Fragrance Free
Hygiene Series
None
Item
Protective Skin Cream
Form
Liquid
Container Type
Cartridge
Product Type
Protective Hand Cream

Description

Protective Skin Cream, Container Type Cartridge, Series Not Applicable, Container Size 35.2 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Product Type Protective Hand Cream, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.