Black Nitrile Gloves, Exam Grade, Powder Free, 4 Mil, 100 Cases, Size L, 100000PK
- Mfr # HC-NEBK40LG
- Zoro # G722913876
product price:
$
13,573.99
/pk of 100000, $0.14/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-NEBK40LG
- Zoro #
- G722913876
- UPC #
- 20195893904239
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam Grade
- Series
- NEBK40
- Sterile/Non-Sterile
- Non-Sterile
Dimensions
- Size
- L
- Palm Thickness
- 4 mil
Description
When you need a great pair of gloves, you need the right combination of comfort, price, and performance. Our powder free black nitrile gloves have the comfortable design of classic latex with all the allergen-friendly benefits of 4 mil nitrile, and at a price that works for your budget. Nitrile is the ideal disposable glove material for anyone who has to handle hazardous chemicals. They’re also a great choice if you need allergen-friendly gloves, since they’re latex and powder free. When you buy our powder free nitrile gloves, you get 100 nitrile gloves per box with a 4 mil thickness, which offers just the right amount of protection and grip for most settings.And for those in a heavy duty or industrial setting who want disposable gloves that can keep up with the job, powder free black nitrile is our most professional and high-performing choice. Our black nitrile gloves are made in sizes small, medium, large, and extra large (XL), so you’ll be able to stock the right sizes for your entire team without spending a fortune. Our 4 mil gloves are just one of our great options for your essential work. Add a box or case to your cart today - we process all orders immediately, so you can get back to work knowing that the supplies you need are en route.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.