
Black Nitrile Gloves, Exam Grade, Powder Free, 6 Mil, 100 Cases, Size M, 100000PK
Mfr # HC-NEBK60MD
Zoro # G922913881
product price: $12,932.99
/pk 100000, $0.13/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC-NEBK60MD
Zoro #
G922913881
UPC #
10195893674395
Country of Origin
China
Dimensions
Size
M
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam Grade
Series
NEBK60
Sterile/Non-Sterile
Non-Sterile
Description
Looking for powder-free gloves that can go the extra mile on safety, and grip? These gloves are for you. As one of our thicker glove offerings, our 6 mil black nitrile gloves offer even more protection in a high-quality disposable glove, designed for a great fit no matter how many times you apply or remove them. Industrial-Strength Thickness with Unbeatable Performance. When you need gloves that work hard to protect your hands, you need a hardy disposable glove. At 6 mil, these powder-free black gloves give you high-performing nitrile material with extra thickness for heavy-duty performance, whether you’re handling heavy machinery or industrial cleaning chemicals. Plus, they’re latex-free and powder-free nitrile. That way, you never need to worry about allergic skin reactions. Don’t worry, though. With nitrile, you still get the crazy comfortable fit of classic latex, with a stretchy fit and a loose cuff for frequent application and removal while retaining a slip-resistant wet and dry grip. With 1,000 gloves per box, you’ll have plenty of 6 mil gloves to carry you through long work days. Oh, and with their clean black color, your team will always look professional while they work. Heavy-Duty, High-Performing Gloves Perfect for Long Days. Industry leaders count on our gloves for high performance. So let’s give your whole team a safety advantage, one glove box at a time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.