Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Black

  • Mfr # HC-VEBK30SM

  • Zoro # G512380574


product price:  $67.15
/pk 1000, $0.07/ea

Key Features

Color
Black
Material
Vinyl
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-VEBK30SM
Zoro #
G512380574
UPC #
10196852260598
Country of Origin
China

Dimensions

Size
S
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Black
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile

Description

Tactile and Sturdy Disposable Vinyl GlovesLooking for a durable pair of disposable gloves that you can rely on? Look no further than these Diamond Vinyl Gloves! Made from sturdy material, these gloves are perfect for industrial or everyday use. Each glove features a smooth surface that allows for sensitive handling of objects, and the beaded cuff ensures they are easy to put on and take off.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.