Disposable Gloves, Heavy Duty, 8 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Orange

  • Mfr # HC-NEOR80MD

  • Zoro # G412380582


product price:  $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
8 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Grade
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-NEOR80MD
Zoro #
G412380582
UPC #
10195893064110
Country of Origin
China

Dimensions

Size
M
Palm Thickness
8 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Grade
Industrial

Description

When it's time to head to work, you need gloves you can count on to keep you safe. And that means more than just any old pair of disposable gloves. You need gloves that can keep up with your busiest days while keeping you comfortable all day. That's where our heavy-duty orange nitrile gloves can help. No matter what your workday has in store, you can don each glove knowing it's ready for the challenge.The Benefits of Latex and Powder-Free Nitrile GlovesNitrile has long been a popular material for its durability, grip, and supple fit. It's much stronger than vinyl, and unlike latex, you don't need to worry about allergens. With these gloves, powder-free and latex-free material comes with the territory. Don't worry, though--these disposable gloves are just as comfortable as a classic latex glove. Thanks to a stretchy fit and loose cuff, they're easy to put on and easy to take off. Plus, you get the hardy wet and dry grip you love in nitrile gloves. That way, you can always work with confidence.Why Choose Orange Nitrile Gloves 8 Mil?Industrial workers need their gloves to go the extra mile. We're not just talking about sturdiness--every glove needs to be tough enough for just about any challenge. Our 8 mil nitrile gloves give you the durability you love with maximum thickness to protect workers in tough jobs. These are some of the thickest gloves in our store, delivering maximum tensile strength without sacrificing comfort or tactile sensitivity. That way, you never need to worry about protecting your hands. All you need to worry about is your job. Buy Heavy Duty Orange Nitrile Gloves You Can TrustReady for heavy-duty orange nitrile gloves made for your toughest workdays? Our latex-free, powder-free gloves deliver maximum tensile strength. And with a high-visibility color, your team can always work with confidence. Ready to place your order? Add your gloves to your cart today. Or, if you're ordering for your whole organization, get in touch today! Our expert customer service team will be happy to set you up with a wholesale order.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.