Disposable Gloves, 2 mil Palm, Thermoplastic Elastomer (TPE), Powder-Free, M, 200 PK, Clear
- Mfr # 8600PF-M
- Zoro # G302680518
product price:Â
$
8.95
/pk of 200, $0.04/ea
Sold in multiples of 2Â pks for
$17.90
Key Features
Color
Clear
Material
Elastomer
Palm Thickness
2 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8600PF-M
- Zoro #
- G302680518
- UPC #
- 810033293153
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Elastomer
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Industrial Grade
Dimensions
- Size
- M
- Palm Thickness
- 2 mil
- Length
- 10 in
Description
Industrial-grade, disposable TPE gloves provide excellent dexterity and performance without containing latex proteins. They offer a great deal of elasticity and stretch compared to PE (LDPE-HDPE) gloves, which are not flexible. Made with FDA-compliant materials for safe use in the food industry.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.