Shop HANDGARDS
See all product information
Create Account
Disposable Gloves, Vinyl, Powdered, XL, 1000 PK
- Mfr # 304362124
- Zoro # G6394049
product price:Â
$
142.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Size
XL
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powdered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 304362124
- Zoro #
- G6394049
- UPC #
- 10738101621240
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Item
- Disposable Gloves
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powdered
Description
Handgards Valugards Vinyl Powdered Extra Large Glove
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.