Shop HANDGARDS

SnugFit, Disposable Gloves, Latex, Powdered, L, 1000 PK, Ivory

  • Mfr # 304763003

  • Zoro # G6409080


product price:  $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Color
Ivory
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
Series
SnugFit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304763003
Zoro #
G6409080
UPC #
10738101630037
Country of Origin
Indonesia

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Ivory
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
Series
SnugFit
Sterile/Non-Sterile
Non-Sterile

Description

Handgards Snugfit Powder Free Large Latex Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.