Thickster, Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L, 500 PK, Blue
- Mfr # 6603-20
- Zoro # G312936674
product price:Â
$
188.99
/pk of 500, $0.38/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Latex
Palm Thickness
14 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6603-20
- Zoro #
- G312936674
- UPC #
- 781311660328
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Palm Thickness
- 14 mil
- Length
- 12 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Latex
- Cuff Style
- Beaded
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Series
- Thickster
- Texture
- Textured
- Texture Location
- Full
- Extended Cuff
- Extended Cuff
Description
Thickster powder-free exam grade latex disposable gloves are 14 mil thick for extreme durability and dexterity. Made with a 12 length for added protection. Ideal for janitorial, marine, plumbing, painting, automotive and chemical resistance. Includes 50 gloves per box.
- Powder-free exam grade latex
- Thickness: 14 mil
- 12" length for added protection
- Beaded cuff for easy donning
- Fully textured for superior grip
- Strong yet soft and flexible
- Single use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.