This item is Discontinued.

Handgards Individually Wrapped Round Wood Mint Toothpicks, 4", Natural, 12000PK 426605

Individually Wrapped Round Wood Mint Toothpicks, 4", Natural, 12000PK (Discontinued)

  • Mfr # 426605
  • Zoro # G803445722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
426605
Zoro #
G803445722
UPC #
-
Country of Origin
China

Dimensions

Size
4"

Details

Material
Birch Wood
Color
Natural
Weight
4.5 lbs

Description

Handgards Mint Toothpicks offer a fresh, mint flavor to a traditional after dinner offering. A superior fit to meet your unique needs, individually wrapped in cellophane for sanitary dispensing, which is perfect for your establishment. Put your guest at ease knowing their toothpicks are sanitary with added protection against germs. These toothpicks are made of smooth white birch and packaged in a self-dispensing box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.