This item is Discontinued.

Handgards SnugFit, Disposable Gloves, Latex, Powdered, XL, 400 PK, Ivory 304763024

SnugFit, Disposable Gloves, Latex, Powdered, XL, 400 PK, Ivory (Discontinued)

  • Mfr # 304763024
  • Zoro # G6430202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304763024
Zoro #
G6430202
UPC #
10738101630242
Country of Origin
Thailand

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Ivory
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
SnugFit
Sterile/Non-Sterile
Non-Sterile

Description

Handgards Snugfit Powder Free Extra Large Latex Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.