This item is Discontinued.

Handi-Bag 42 gal 2.5 mil, Black, 50 PK WEB1CTR50

42 gal 2.5 mil, Black, 50 PK (Discontinued)

  • Mfr # WEB1CTR50
  • Zoro # G4185719
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WEB1CTR50
Zoro #
G4185719
UPC #
10041215256582
Country of Origin
United States

Dimensions

Thickness
2.5 mil
Width
33"
Height
48"

Details

Capacity
42 gal
Material
Linear Low-Density Resin
Color
Black
Application
Can Liner
Weight
14.42 lbs

Description

Handi-BagĀ® Super Value Pack Contractor Bags, 42 gal, 2.5 mil, 33" x 48", Black, 50/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.