This item is Discontinued.

Handi-Bag 8 gal 0.6 mil, White, 780 PK WEB HAB6FW130

8 gal 0.6 mil, White, 780 PK (Discontinued)

  • Mfr # WEB HAB6FW130
  • Zoro # G4187441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WEB HAB6FW130
Zoro #
G4187441
UPC #
10041215111331
Country of Origin
United States

Dimensions

Thickness
0.6 mil
Width
22"
Height
24"

Details

Capacity
8 gal
Bag Closure Type
Flap-Tie
Material
Linear Low-Density Resin
Color
White
Package Configuration
6 Boxes of 130 Bags
Application
Can Liner
Weight
20.8 lbs

Description

Handi-BagĀ® Super Value Pack, 8 gal, 0.6 mil, 22" x 24", White, 780/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.