This item is Discontinued.

Handi-Bag Resealable Clear Plastic Storage Bags, 1gal, 1.75mil, 10.5"x11", PK250 WBIZIP1GS250

Resealable Clear Plastic Storage Bags, 1gal, 1.75mil, 10.5"x11", PK250 (Discontinued)

  • Mfr # WBIZIP1GS250
  • Zoro # G4067985
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBIZIP1GS250
Zoro #
G4067985
UPC #
41215251061
Country of Origin
United States

Dimensions

Thickness
1.75 mil
Width
10.5"

Details

Color
Clear
Material
Plastic

Description

Handi-BagĀ® Resealable Clear Plastic Storage Bags, 1 gal, 1.75 mil, 10.5" x 11", Clear, 250/Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.