This item is Discontinued.

Handi-Foam Multipurpose/Construction Straw Foam Sealant, 24 oz, Aerosol Can, Gray, 1 Component, 12 PK P10141

Multipurpose/Construction Straw Foam Sealant, 24 oz, Aerosol Can, Gray, 1 Component, 12 PK (Discontinued)

  • Mfr # P10141
  • Zoro # G4385647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P10141
Zoro #
G4385647
UPC #
-
Country of Origin
Unknown

Dimensions

Size
24 oz

Details

Application
Window and Door
Color
Gray
Substrates
All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Container Type
Aerosol Can
Item
Straw Foam Sealant
Expansion Ratio
2-3:1
Flash Point
240 Degrees F
Full Cure
24 hr
Begins to Harden
10 min
Indoor/Outdoor
Indoor, Outdoor
Includes
Dispensing Straw
Insulation Value
R-4.5
Green Environmental Attribute
Meets SCAQMD Requirements
Sealant Application
Multipurpose/Construction
Standards
UL Classified, AAMA-812
Application Temp. Range
Not Specified
Performance Temp. Range
-200 Degrees to 240 Degrees F
Number of Components
1
Coverage
950 Linear ft @ 3/8 in Bead
Specific Gravity
1.1

Description

Straw Foam Sealant, Container Type Aerosol Can, Expansion Ratio 2-3:1, Includes Dispensing Straw, Standards UL Classified, AAMA-812, Flash Point 240 Degrees F, Number of Components 1, Specific Gravity 1.1, Package Quantity 12

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.