This item is Discontinued.

Handi-Foam Sound Barrier Insulating Spray Foam Sealant, 26.4 lb, Aerosol Can, Yellow/White, 2 Component P10697

Sound Barrier Insulating Spray Foam Sealant, 26.4 lb, Aerosol Can, Yellow/White, 2 Component (Discontinued)

  • Mfr # P10697
  • Zoro # G8478224
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P10697
Zoro #
G8478224
UPC #
-
Country of Origin
Unknown

Dimensions

Size
26.4 lb

Details

Application
Sound Barrier
Color
Yellow/White
Substrates
All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Container Type
Aerosol Can
Item
Insulating Spray Foam Sealant
Expansion Ratio
8:1
Flash Point
240 Degrees F
Full Cure
1 hr
Begins to Harden
30 to 60 sec
Indoor/Outdoor
Indoor, Outdoor
Number of Components
2
Sealant Application
Sound Barrier
Application Temp. Range
40 Degrees to 100 Degrees F
Coverage
20.8 cu ft, 250 Board ft
Specific Gravity
1.2
Insulation Value
R-3.7
Standards
ASTM E-84 Class 2 Fire Rated, UL-94 Rated
Includes
Gun And Hose Assembly And Initial 8-pk Of Nozzles
Performance Temp. Range
-200 Degrees to 240 Degrees F

Description

Insulating Spray Foam Sealant, Container Type Aerosol Can, Expansion Ratio 8:1, Includes Gun And Hose Assembly And Initial 8-pk Of Nozzles, Standards ASTM E-84 Class 2 Fire Rated, UL-94 Rated, Flash Point 240 Degrees F, Number of Components 2, Specific Gravity 1.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.