This item is Discontinued.

Handi-Foam Spray Foam Sealant, 29 oz, Cream P30152

Spray Foam Sealant, 29 oz, Cream (Discontinued)

  • Mfr # P30152
  • Zoro # G1162644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P30152
Zoro #
G1162644
UPC #
-
Country of Origin
United States

Dimensions

Size
29 oz
Container Size
29 oz

Details

Item
Spray Foam Sealant
Application
Cracks, Voids
Container Type
Aerosol Can
Environment
Indoor
Color
Cream
Flash Point
-156 Degrees F
Full Cure Time
1 day
Working Time
5 min
Sealant Application
Multipurpose/Construction
Number of Components
1
Specific Gravity
1.1
Indoor/Outdoor
Indoor, Outdoor
Standards
ASTM E84, Greengaurd Gold, UL 723
Includes
Handi-Tool Dispensing Unit, Straw Applicator
Product Type
Spray Foam Sealant
Resistance Properties
High Temperature Resistant, Low Temperature Resistant
Operating Temperature Range
65 Degrees F to 80 Degrees F
Minimum Performance Temperature
65 Degrees F
Maximum Performance Temperature
80 Degrees F
Foam Density
1 lb/cu ft
Base Material
Polyurethane
Properties
High Temperature Resistant
Working Time Range
10 min or Less
Compressive Strength
8 psi
Insulation Value+1
R-4.7
Sealant & Resistance Properties
Low Temperature Resistant
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
40 Degrees F
Insulation Rating
Standard
Primary Application
Multipurpose
Color Family
White

Description

Straw Foam Sealant, Insulation Value R-4.7, Application Cracks, Voids, Color Cream, Container Size 29 oz, Container Type Aerosol Can, Foam Density 1 lb/cu ft, Full Cure Time 1 day, Includes Handi-Tool Dispensing Unit, Straw Applicator, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 65 Degrees F, Working Time 5 min, Standards ASTM E84, Greengaurd Gold, UL 723, Base Material Polyurethane, Compressive Strength 8 psi, Environment Indoor, Flash Point -156 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.