This item is Discontinued.

No Product Image Available

Canvas Punch (Discontinued)

  • Mfr # 990690
  • Zoro # G208031094
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
990690
Zoro #
G208031094
UPC #
49996990698
Country of Origin
Unknown

Description

Whether punching new holes in a leather belt, repairing a vinyl tarp or tent or whenever any need arrives to make a hole in soft material, this is the tool you'll need This 6hole size with the brass anvil applies to almost all belts It has excellent quality use for belt punch pliers and card punch pliers It also has an ergonomic design that can punch easily It is a punch tool with a comfortable design for easy punching and an antislip grip Use for punching holes in plastic, leather, and rubber with less than 3mm thickness Key Features It features a comfortable handle for easy grip Vinyl grips with black finished steel tubes The punch wheel turns to switch between punch sizes Drop forged with heattreated steel construction This product replaces 49996990698 Specifications SKU 990690 UPC 049996990698 Weight 100 LBS Manufacturer Part Number MPN 990690 Brand Handiman Marine 1 each per bag Punches 6 hole sizes 564 316 This product replaces 49996990698

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.