This item is Discontinued.

Handi-Man Marine Elektralink Solder Terminal Kit 971091

Elektralink Solder Terminal Kit (Discontinued)

  • Mfr # 971091
  • Zoro # G4629065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
971091
Zoro #
G4629065
UPC #
-
Country of Origin
United States

Description

Elektralink Solder Terminal Kit Includes: (Qty) Description - Size (5) Solder Heat Shrink (HS) Butt Connector - 22-18 AWG (10) Solder HS Butt Connector - 16-14 AWG (10) Solder HS Butt Connector - 12-10 AWG (5) Solder HS R/T Connector - 22-18 AWG (5) Solder HS Ring Tongue - 22-18 AWG (5) Solder HS Ring Tongue - 16-14 AWG (5) Solder HS Ring Tongue - 12-10 AWG (5) Solder HS Ring Tongue - 12-10 AWG (5) Solder HS Quick Disconnect - Male - 22-18 AWG (5) Solder HS Quick Disconnect - Female - 22-18 AWG (5) Solder HS Quick Disconnect - Male - 16-14 AWG (5) Solder HS Quick Disconnect - Female - 16-14 AWG (5) Solder HS Spade Connector - 22-18 AWG (5) Solder HS Spade Connector - 16-14 AWG (5) Solder HS Spade Connector - 12-10 AWG (5) Solder HS Ring Tongue - 16-14 AWG (5) Solder HS Ring Tongue 3/8 - 16-14 AWG (5) Solder HS Ring Tongue - 12-10 AWG (5) Solder HS Ring Tongue #8 - 22-18 AWG (5) Solder HS Ring Tongue - 16-14 AWG (5) Solder HS Ring Tongue - 12-10 AWG (5) Solder HS Quick Disconnect - Male - 12-10 AWG (5) Solder HS Quick Disconnect - Female - 12-10 AWG (5) Solder HS Ring Tongue - 22-18 AWG (5) Solder HS Butt Connector - 24-10 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.